Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20182020 GMC Terrain Denali, CSCF89GM9748
- Mfr # CSCF89GM9748
- Zoro # G7508073
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2018 To 2020 GMC Terrain Denali
Family Code
GM9748
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF89GM9748
- Zoro #
- G7508073
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Inferno Orange with Black sides
- Seat Position
- Front
- For Use With
- For 2018 To 2020 GMC Terrain Denali
- Family Code
- GM9748
Description
Seat Covers in Neoprene for 2018-2020 GMC Terrain Denali - (F), 50/50 bkt, w/adj non-remov hdrst, w/side airbag, w/fold flat pas st, w/power dr & man pas st