Shop COVERKING

Seat Covers in Neoprene for 20182020 Kia Rio F, CSCF3KI9556

  • Mfr # CSCF3KI9556

  • Zoro # G7469783


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2018 To 2020 Kia Rio
Family Code
KI9556
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF3KI9556
Zoro #
G7469783
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Blue with Black sides
Seat Position
Front
For Use With
For 2018 To 2020 Kia Rio
Family Code
KI9556

Description

Seat Covers in Neoprene for 2018-2020 Kia Rio - (F), 50/50 bucket, w/removable headrest, w/manual driver & passenger seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews