Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20182020 Subaru, CSCF14SU9539
Mfr # CSCF14SU9539
Zoro # G7331402
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2018 To 2020 Subaru CrossTrek/XV CrossTrek
Family Code
SU9539
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF14SU9539
- Zoro #
- G7331402
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Rear
- For Use With
- For 2018 To 2020 Subaru CrossTrek/XV CrossTrek
- Color
- Medium Gray with Black sides
- Family Code
- SU9539
Description
Seat Covers in Neoprene for 2018-2020 Subaru CrossTrek/XV CrossTrek - (R), 2nd Gen, 60/40 (60 pass side), solid btm, w/3 rmv hdrst, w/o armrest (NOT FOR HYBRID)