Seat Covers in Neoprene for 20182020 Subaru, CSCF2SU9539

  • Mfr # CSCF2SU9539

  • Zoro # G7438730


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2018 To 2020 Subaru CrossTrek/XV CrossTrek
Family Code
SU9539
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF2SU9539
Zoro #
G7438730
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Red with Black sides
Seat Position
Rear
For Use With
For 2018 To 2020 Subaru CrossTrek/XV CrossTrek
Family Code
SU9539

Description

Seat Covers in Neoprene for 2018-2020 Subaru CrossTrek/XV CrossTrek - (R), 2nd Gen, 60/40 (60 pass side), solid btm, w/3 rmv hdrst, w/o armrest (NOT FOR HYBRID)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.