Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20182020 Subaru, CSCF91SU9539
Mfr # CSCF91SU9539
Zoro # G7510088
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2018 To 2020 Subaru CrossTrek/XV CrossTrek
Family Code
SU9539
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF91SU9539
- Zoro #
- G7510088
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Synergy Green with Black sides
- Seat Position
- Rear
- For Use With
- For 2018 To 2020 Subaru CrossTrek/XV CrossTrek
- Family Code
- SU9539
Description
Seat Covers in Neoprene for 2018-2020 Subaru CrossTrek/XV CrossTrek - (R), 2nd Gen, 60/40 (60 pass side), solid btm, w/3 rmv hdrst, w/o armrest (NOT FOR HYBRID)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.