
Seat Covers in Neoprene for 20182020 Tesla Model 3, CSCF2TS4027
Mfr # CSCF2TS4027
Zoro # G7481500
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2018 To 2020 Tesla Model 3
Family Code
TS4027
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CSCF2TS4027
Zoro #
G7481500
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Red with Black sides
Seat Position
Front
For Use With
For 2018 To 2020 Tesla Model 3
Family Code
TS4027
Description
Seat Covers in Neoprene for 2018-2020 Tesla Model 3 - (F), 50/50 High Back Bucket, w/Built-in Headrest, w/Side Airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.