Shop COVERKING

Seat Covers in Neoprene for 20182020 Tesla Model 3, CSCF89TS4026

  • Mfr # CSCF89TS4026
  • Zoro # G7415770

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2018 To 2020 Tesla Model 3
Family Code
TS4026
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF89TS4026
Zoro #
G7415770
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Inferno Orange with Black sides
Seat Position
Rear
For Use With
For 2018 To 2020 Tesla Model 3
Family Code
TS4026

Description

Seat Covers in Neoprene for 2018-2020 Tesla Model 3 - (R), 60/40 Split Back, w/Built-in Armrest & Headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.