Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20182021 Ford Expedition, CSCF12FD10072
- Mfr # CSCF12FD10072
- Zoro # G7303308
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2018 To 2021 Ford Expedition
Family Code
FD10072
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF12FD10072
- Zoro #
- G7303308
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Charcoal with Black sides
- Seat Position
- Rear
- For Use With
- For 2018 To 2021 Ford Expedition
- Family Code
- FD10072
Description
Seat Covers in Neoprene for 2018-2021 Ford Expedition - (R), 60/40 Split, w/Power Recline Seat, w/2 non-removable headrests & removable center headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov