Shop COVERKING

Seat Covers in Neoprene for 20182021 Hyundai Kona, CSCF11HI9435

  • Mfr # CSCF11HI9435

  • Zoro # G7337160


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2018 To 2021 Hyundai Kona
Family Code
HI9435
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF11HI9435
Zoro #
G7337160
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Tan with Black sides
Seat Position
Front
For Use With
For 2018 To 2021 Hyundai Kona
Family Code
HI9435

Description

Seat Covers in Neoprene for 2018-2021 Hyundai Kona - (F), 50/50 bucket, w/removable headrest, w/manual seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.