Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20182021 Hyundai Kona, CSCF2HI9435
- Mfr # CSCF2HI9435
- Zoro # G7497232
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2018 To 2021 Hyundai Kona
Family Code
HI9435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF2HI9435
- Zoro #
- G7497232
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Red with Black sides
- Seat Position
- Front
- For Use With
- For 2018 To 2021 Hyundai Kona
- Family Code
- HI9435
Description
Seat Covers in Neoprene for 2018-2021 Hyundai Kona - (F), 50/50 bucket, w/removable headrest, w/manual seat