Shop COVERKING

Seat Covers in Neoprene for 20182021 Jeep Wrangler, CSCF12JP9518

  • Mfr # CSCF12JP9518
  • Zoro # G7410828

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2018 To 2021 Jeep Wrangler
Family Code
JP9518
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF12JP9518
Zoro #
G7410828
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Charcoal with Black sides
Seat Position
Front
For Use With
For 2018 To 2021 Jeep Wrangler
Family Code
JP9518

Description

Seat Covers in Neoprene for 2018-2021 Jeep Wrangler - (F), JLU, 4dr, 50/50 bucket, w/rmv hdrst, w/height adjust dr seat, w/side airbag, w/FABRIC backrest

Ratings & reviews