Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20182021 Lexus RXL F, CSCF3LX9427
- Mfr # CSCF3LX9427
- Zoro # G7484258
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2018 To 2021 Lexus RXL
Family Code
LX9427
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF3LX9427
- Zoro #
- G7484258
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Blue with Black sides
- Seat Position
- Front
- For Use With
- For 2018 To 2021 Lexus RXL
- Family Code
- LX9427
Description
Seat Covers in Neoprene for 2018-2021 Lexus RXL - (F), 50/50 bucket, w/remov hdrst, w/side airbag, w/power driver & passenger seat, Not for F-Sport