Seat Covers in Neoprene for 20182021 Lexus RXL F, CSCF89LX9427
- Mfr # CSCF89LX9427
- Zoro # G7501362
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2018 To 2021 Lexus RXL
Family Code
LX9427
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF89LX9427
- Zoro #
- G7501362
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Inferno Orange with Black sides
- Seat Position
- Front
- For Use With
- For 2018 To 2021 Lexus RXL
- Family Code
- LX9427
Description
Seat Covers in Neoprene for 2018-2021 Lexus RXL - (F), 50/50 bucket, w/remov hdrst, w/side airbag, w/power driver & passenger seat, Not for F-Sport
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.