Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20192019 Ram Truck Chassis, CSCF12RM1195
Mfr # CSCF12RM1195
Zoro # G7319758
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2019 To 2019 Ram Truck Chassis Cab 3500, 4500, 5500
Family Code
RM1195
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF12RM1195
- Zoro #
- G7319758
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Charcoal with Black sides
- Seat Position
- Front
- For Use With
- For 2019 To 2019 Ram Truck Chassis Cab 3500, 4500, 5500
- Family Code
- RM1195
Description
Seat Covers in Neoprene for 2019-2019 Ram Truck Chassis Cab 3500, 4500, 5500 - (F), 40/20/40, w/NON-RECESS hdrst, w/o btm cnsl, w/top cnsl w/3 exp cphldrs, w/o bkrst knob, w/arbg
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.