Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20192020 Chevrolet Truck, CSCF89CH10176
Mfr # CSCF89CH10176
Zoro # G7492621
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2019 To 2020 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH10176
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF89CH10176
- Zoro #
- G7492621
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Inferno Orange with Black sides
- Seat Position
- Front
- For Use With
- For 2019 To 2020 Chevrolet Truck Silverado 1500,2500(not HD)
- Family Code
- CH10176
Description
Seat Covers in Neoprene for 2019-2020 Chevrolet Truck Silverado 1500,2500(not HD) - (F), OLD LD BODY, 40/20/40, w/remov hdrst, w/center bottom storage, w/folding console, w/side airbag