Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20192020 Dodge Truck 1500, CSCF14DG9732
- Mfr # CSCF14DG9732
- Zoro # G7326493
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2019 To 2020 Dodge Truck 1500 Classic
Family Code
DG9732
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF14DG9732
- Zoro #
- G7326493
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Medium Gray with Black sides
- Seat Position
- Rear
- For Use With
- For 2019 To 2020 Dodge Truck 1500 Classic
- Family Code
- DG9732
Description
Seat Covers in Neoprene for 2019-2020 Dodge Truck 1500 Classic - 4th Gen, (R), CREW CAB, 60/40, w/3 removable headrests, w/armrest