Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20192020 Dodge Truck 1500, CSCF1DG9718
Mfr # CSCF1DG9718
Zoro # G7360811
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2019 To 2020 Dodge Truck 1500 Classic
Family Code
DG9718
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF1DG9718
- Zoro #
- G7360811
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Front
- For Use With
- For 2019 To 2020 Dodge Truck 1500 Classic
- Family Code
- DG9718
Description
Seat Covers in Neoprene for 2019-2020 Dodge Truck 1500 Classic - 4th Gen, (F), 40/20/40, w/RECESSED rmv hdrst, w/btm cnsl, w/top cnsl w/3 exp cphldrs, w/o bkrst knob
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov