Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20192020 Ford Trk, CSCF14FD10079
Mfr # CSCF14FD10079
Zoro # G7288949
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2019 To 2020 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD10079
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF14FD10079
- Zoro #
- G7288949
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Medium Gray with Black sides
- Seat Position
- Rear
- For Use With
- For 2019 To 2020 Ford Trk F-150/250/350 NO SuperDuty
- Family Code
- FD10079
Description
Seat Covers in Neoprene for 2019-2020 Ford Trk F-150/250/350 NO SuperDuty - (R), 60/40 Split (SuperCrew), 60 on dr side, w/3 rmv hdrst, w/o Armrest, w/o Seat Belt Airbag