Shop COVERKING

Seat Covers in Neoprene for 20192020 Hyundai Elantra, CSCF5HI9438

  • Mfr # CSCF5HI9438

  • Zoro # G7415448


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2019 To 2020 Hyundai Elantra Sedan
Family Code
HI9438
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF5HI9438
Zoro #
G7415448
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Yellow with Black sides
Seat Position
Rear
For Use With
For 2019 To 2020 Hyundai Elantra Sedan
Family Code
HI9438

Description

Seat Covers in Neoprene for 2019-2020 Hyundai Elantra Sedan - (R), 60/40 Split Back, Solid Bottom, w/built-in headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews