Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20192020 Nissan Pathfinder, CSCF1NS10198
Mfr # CSCF1NS10198
Zoro # G7339504
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2019 To 2020 Nissan Pathfinder
Family Code
NS10198
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF1NS10198
- Zoro #
- G7339504
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Rear
- For Use With
- For 2019 To 2020 Nissan Pathfinder
- Family Code
- NS10198
Description
Seat Covers in Neoprene for 2019-2020 Nissan Pathfinder - (R), 3rd Row, 50/50 Back, Solid Bottom, w/2 removable headrests