Shop COVERKING

Seat Covers in Neoprene for 20192020 Nissan Pathfinder, CSCF3NS10196

  • Mfr # CSCF3NS10196

  • Zoro # G7416793


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2019 To 2020 Nissan Pathfinder
Family Code
NS10196
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF3NS10196
Zoro #
G7416793
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Blue with Black sides
Seat Position
Front
For Use With
For 2019 To 2020 Nissan Pathfinder
Family Code
NS10196

Description

Seat Covers in Neoprene for 2019-2020 Nissan Pathfinder - (F), 50/50 bucket, w/remov hdrst, w/side airbag, w/pwr dr, w/pwr pas, w/pwr dr lumbar, w/o DVD hdrst

Ratings & reviews