Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20192021 Chevrolet Truck, CSCF14CH10218
Mfr # CSCF14CH10218
Zoro # G7303770
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2019 To 2021 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH10218
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF14CH10218
- Zoro #
- G7303770
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Medium Gray with Black sides
- Seat Position
- Front
- For Use With
- For 2019 To 2021 Chevrolet Truck Silverado 1500,2500(not HD)
- Family Code
- CH10218
Description
Seat Covers in Neoprene for 2019-2021 Chevrolet Truck Silverado 1500,2500(not HD) - (F), 40/20/40, w/non-removable headrest, w/o center bottom storage, w/folding console & lid
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.