Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20192021 GMC Truck Sierra, CSCF1GM9796
Mfr # CSCF1GM9796
Zoro # G7256493
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2019 To 2021 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM9796
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF1GM9796
- Zoro #
- G7256493
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Rear
- Color
- Black
- For Use With
- For 2019 To 2021 GMC Truck Sierra 1500,2500(not HD)
- Family Code
- GM9796
Description
Seat Covers in Neoprene for 2019-2021 GMC Truck Sierra 1500,2500(not HD) - (R), CREW CAB, 60/40 Split Bottom, w/3 remov headrests, w/built-in 60 armrest, w/seat back storage
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov