Shop COVERKING

Seat Covers in Neoprene for 20192021 Hyundai Kona, CSCF11HI9461

  • Mfr # CSCF11HI9461
  • Zoro # G7355141

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2019 To 2021 Hyundai Kona Electric
Family Code
HI9461
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF11HI9461
Zoro #
G7355141
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Tan with Black sides
Seat Position
Rear
For Use With
For 2019 To 2021 Hyundai Kona Electric
Family Code
HI9461

Description

Seat Covers in Neoprene for 2019-2021 Hyundai Kona Electric - (R) 60/40 Split Back, Solid Bottom, w/Built in Armrest, w/3 removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews