Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20192021 Hyundai Santa Fe, CSCF5HI9445
Mfr # CSCF5HI9445
Zoro # G7429752
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2019 To 2021 Hyundai Santa Fe
Family Code
HI9445
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF5HI9445
- Zoro #
- G7429752
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Yellow with Black sides
- Seat Position
- Rear
- For Use With
- For 2019 To 2021 Hyundai Santa Fe
- Family Code
- HI9445
Description
Seat Covers in Neoprene for 2019-2021 Hyundai Santa Fe - (R), 60/40 Split, w/3 headrests & built-in armrest, for vehicles with 2-row seats only, Not for XL