Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20192021 Subaru Forester, CSCF1SU9506
Mfr # CSCF1SU9506
Zoro # G7278701
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2019 To 2021 Subaru Forester
Family Code
SU9506
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF1SU9506
- Zoro #
- G7278701
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2019 To 2021 Subaru Forester
- Family Code
- SU9506
Description
Seat Covers in Neoprene for 2019-2021 Subaru Forester - (F), 50/50 bucket, w/remov hdrst, w/power dr & pass seat, w/side airbag, for Touring Model Only