Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20202020 Ford Transit, CSCF1FD10141
Mfr # CSCF1FD10141
Zoro # G7265200
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Middle
For Use With
For 2020 To 2020 Ford Transit
Family Code
FD10141
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF1FD10141
- Zoro #
- G7265200
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Middle
- Color
- Black
- For Use With
- For 2020 To 2020 Ford Transit
- Family Code
- FD10141
Description
Seat Covers in Neoprene for 2020-2020 Ford Transit - (M), 10 SEAT, 3rd Row, COMBO, solid btm, 2 split back, 2 hdrst, 1 arm, PLUS BKT SEAT w/arm & hdrst
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov