Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20202020 Ford Transit, CSCF91FD10144
Mfr # CSCF91FD10144
Zoro # G7500951
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Middle
For Use With
For 2020 To 2020 Ford Transit
Family Code
FD10144
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF91FD10144
- Zoro #
- G7500951
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Synergy Green with Black sides
- Seat Position
- Middle
- For Use With
- For 2020 To 2020 Ford Transit
- Family Code
- FD10144
Description
Seat Covers in Neoprene for 2020-2020 Ford Transit - (M), 15 SEAT, 4th Row, COMBO, solid btm, 2 split back, 2 hdrst, 1 arm, PLUS BKT SEAT w/arm & hdrst
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov