Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20202021 Chevrolet Truck, CSCF11CH10229
Mfr # CSCF11CH10229
Zoro # G7288072
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2020 To 2021 Chevrolet Truck Silverado 1500HD, 2500HD,3500
Family Code
CH10229
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF11CH10229
- Zoro #
- G7288072
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Tan with Black sides
- Seat Position
- Front
- For Use With
- For 2020 To 2021 Chevrolet Truck Silverado 1500HD, 2500HD,3500
- Family Code
- CH10229
Description
Seat Covers in Neoprene for 2020-2021 Chevrolet Truck Silverado 1500HD, 2500HD,3500 - (F), 40/20/40, w/non-removable headrest, w/center bottom storage, w/folding console & lid