Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20202021 Chevrolet Truck, CSCF2CH10232
- Mfr # CSCF2CH10232
- Zoro # G7450098
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2020 To 2021 Chevrolet Truck Silverado 1500HD, 2500HD,3500
Family Code
CH10232
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF2CH10232
- Zoro #
- G7450098
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Red with Black sides
- Seat Position
- Rear
- For Use With
- For 2020 To 2021 Chevrolet Truck Silverado 1500HD, 2500HD,3500
- Family Code
- CH10232
Description
Seat Covers in Neoprene for 2020-2021 Chevrolet Truck Silverado 1500HD, 2500HD,3500 - (R), CREW CAB, 60/40 Split Bottom, w/3 remov headrests, w/built-in 60 armrest, w/seat back storage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.