Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20202021 Hyundai Palisade, CSCF1HI9474
Mfr # CSCF1HI9474
Zoro # G7316842
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Middle
For Use With
For 2020 To 2021 Hyundai Palisade
Family Code
HI9474
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF1HI9474
- Zoro #
- G7316842
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Middle
- For Use With
- For 2020 To 2021 Hyundai Palisade
- Family Code
- HI9474
Description
Seat Covers in Neoprene for 2020-2021 Hyundai Palisade - (M), 50/50 bucket, w/removable headrest, w/1 armrest per seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov