Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20202021 Hyundai Sonata, CSCF2HI9496
Mfr # CSCF2HI9496
Zoro # G7462731
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2020 To 2021 Hyundai Sonata
Family Code
HI9496
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF2HI9496
- Zoro #
- G7462731
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Red with Black sides
- Seat Position
- Front
- For Use With
- For 2020 To 2021 Hyundai Sonata
- Family Code
- HI9496
Description
Seat Covers in Neoprene for 2020-2021 Hyundai Sonata - (F), 50/50 bucket, w/power driver & pass seat, w/remov hdrst, Including Hybrid & Plug-in Hybrid
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov