Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20202021 Hyundai Sonata, CSCF3HI9497
Mfr # CSCF3HI9497
Zoro # G7375450
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2020 To 2021 Hyundai Sonata
Family Code
HI9497
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF3HI9497
- Zoro #
- G7375450
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Blue with Black sides
- Seat Position
- Front
- For Use With
- For 2020 To 2021 Hyundai Sonata
- Family Code
- HI9497
Description
Seat Covers in Neoprene for 2020-2021 Hyundai Sonata - (F), 50/50 bucket, w/power driver & manual pass seat, w/rmv hdrst, Includes Hybrid & Plug-in Hybrid