Shop COVERKING

Seat Covers in Neoprene for 20202021 Kia Soul R, CSCF2KI9571

  • Mfr # CSCF2KI9571
  • Zoro # G7447112

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2020 To 2021 Kia Soul
Family Code
KI9571
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF2KI9571
Zoro #
G7447112
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Red with Black sides
Seat Position
Rear
For Use With
For 2020 To 2021 Kia Soul
Family Code
KI9571

Description

Seat Covers in Neoprene for 2020-2021 Kia Soul - (R), 60/40 Split Back, Solid Bottom, w/3 remov headrests, w/o armrest, Not for EX or GT-Line

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews