Shop COVERKING

Seat Covers in Neoprene for 20202021 Mitsubishi, CSCF2MB9374

  • Mfr # CSCF2MB9374
  • Zoro # G7495141

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2020 To 2021 Mitsubishi Outlander Sport
Family Code
MB9374
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF2MB9374
Zoro #
G7495141
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Red with Black sides
Seat Position
Rear
For Use With
For 2020 To 2021 Mitsubishi Outlander Sport
Family Code
MB9374

Description

Seat Covers in Neoprene for 2020-2021 Mitsubishi Outlander Sport - (R), Sport ONLY, 60/40 Split Back, Solid Bottom, w/built-in armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews