Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20202021 Nissan Sentra, CSCF89NS10177
Mfr # CSCF89NS10177
Zoro # G7425990
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2020 To 2021 Nissan Sentra
Family Code
NS10177
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF89NS10177
- Zoro #
- G7425990
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Inferno Orange with Black sides
- Seat Position
- Rear
- For Use With
- For 2020 To 2021 Nissan Sentra
- Family Code
- NS10177
Description
Seat Covers in Neoprene for 2020-2021 Nissan Sentra - (R), 60/40 split back, w/built-in headrest, w/built-in armrest, solid seat bottom
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.