Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20202021 Tesla Model Y, CSCF2TS4036
- Mfr # CSCF2TS4036
- Zoro # G7507400
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2020 To 2021 Tesla Model Y
Family Code
TS4036
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF2TS4036
- Zoro #
- G7507400
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Red with Black sides
- Seat Position
- Front
- For Use With
- For 2020 To 2021 Tesla Model Y
- Family Code
- TS4036
Description
Seat Covers in Neoprene for 2020-2021 Tesla Model Y - (F) 50/50 High Back Bucket, w/Built-in Headrest, w/Side Airbag