Shop COVERKING

Seat Covers in Neoprene for 20202021 Toyota Prius AWDe, CSCF5TT10074

  • Mfr # CSCF5TT10074

  • Zoro # G7539110


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2020 To 2021 Toyota Prius AWD-e
Family Code
TT10074
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF5TT10074
Zoro #
G7539110
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Yellow with Black sides
Seat Position
Front
For Use With
For 2020 To 2021 Toyota Prius AWD-e
Family Code
TT10074

Description

Seat Covers in Neoprene for 2020-2021 Toyota Prius AWD-e - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/power driver & manual passenger seat

Ratings & reviews