Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20212021 Kia Seltos R, CSCF12KI9596
- Mfr # CSCF12KI9596
- Zoro # G7278683
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2021 To 2021 Kia Seltos
Family Code
KI9596
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF12KI9596
- Zoro #
- G7278683
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Rear
- For Use With
- For 2021 To 2021 Kia Seltos
- Color
- Charcoal with Black sides
- Family Code
- KI9596
Description
Seat Covers in Neoprene for 2021-2021 Kia Seltos - (R), 60/40 Split Back, Solid Bottom, w/armrest (No Armrest Cover), w/3 removable headrests
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.