This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19731991 Chevrolet, CSC2A1CH7134 CSC2A1CH7134

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 19731991 Chevrolet, CSC2A1CH7134 (Discontinued)

Mfr # CSC2A1CH7134
Zoro # G7183483
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A1CH7134
Zoro #
G7183483
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Middle
For Use With
For 1973 To 1991 Chevrolet Suburban
Color
Black
Family Code
CH7134

Description

Seat Covers in Neosupreme for 1973-1991 Chevrolet Suburban - (M), Solid Bench, no armrest, Second Row

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.