Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 19731991 Chevrolet Truck, CSCKT17CH7133
Mfr # CSCKT17CH7133
Zoro # G7624903
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 1973 To 1991 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH7133
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCKT17CH7133
- Zoro #
- G7624903
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Banshee Solid
- Seat Position
- Rear
- For Use With
- For 1973 To 1991 Chevrolet Truck C/K 1500,2500,3500
- Family Code
- CH7133
Description
Seat Covers in Neosupreme for 1973-1991 Chevrolet Truck C/K 1500,2500,3500 - (R), Rear Bench, Solid Back, Solid Bottom, no armrest, 4-door model
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov