Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 19731991 GMC Truck Sierra, CSC2A2GM7099
Mfr # CSC2A2GM7099
Zoro # G7208640
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 1973 To 1991 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7099
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A2GM7099
- Zoro #
- G7208640
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 1973 To 1991 GMC Truck Sierra C/K1500,2500,3500
- Color
- Charcoal with Black sides
- Family Code
- GM7099
Description
Seat Covers in Neosupreme for 1973-1991 GMC Truck Sierra C/K1500,2500,3500 - (F), Solid Bench, no armrest, 4-door model
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov