This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19761986 Jeep CJ  F, CSC2PD38JP7055 CSC2PD38JP7055

Seat Covers in Neosupreme for 19761986 Jeep CJ F, CSC2PD38JP7055 (Discontinued)

  • Mfr # CSC2PD38JP7055
  • Zoro # G7288468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD38JP7055
Zoro #
G7288468
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Pink with Black Sides
Seat Position
Front
For Use With
For 1976 To 1986 Jeep CJ
Family Code
JP7055

Description

Seat Covers in Neosupreme for 1976-1986 Jeep CJ - (F), 50/50 highback buckets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.