This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19771984 Cadillac, CSCPD34CD7044 CSCPD34CD7044

Seat Covers in Neosupreme for 19771984 Cadillac, CSCPD34CD7044 (Discontinued)

  • Mfr # CSCPD34CD7044
  • Zoro # G7620170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCPD34CD7044
Zoro #
G7620170
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Jungle Solid
Seat Position
Front
For Use With
For 1977 To 1984 Cadillac Fleetwood
Family Code
CD7044

Description

Seat Covers in Neosupreme for 1977-1984 Cadillac Fleetwood - (F), Sedan, 60/40 Split, w/60-portion for pass, w/40-portion for dr, for seats with 1-stem per hdrst

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.