This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 19781986 GMC Jimmy F, CSCKT10GM7279 (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSCKT10GM7279
Zoro #
G7598592
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Typhon Solid
Seat Position
Front
For Use With
For 1978 To 1986 GMC Jimmy
Family Code
GM7279
Description
Seat Covers in Neosupreme for 1978-1986 GMC Jimmy - (F), 50/50 highback bucket, REQUIRES PROFESSIONAL INSTALLATION, NOT FOR S-15 JIMMY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.