Shop COVERKING

Seat Covers in Neosupreme for 19821990 GMC Truck S15, CSC2A5GM7210

  • Mfr # CSC2A5GM7210
  • Zoro # G7203390

product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 1982 To 1990 GMC Truck S15 Pickup
Family Code
GM7210
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2A5GM7210
Zoro #
G7203390
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Tan with Black sides
For Use With
For 1982 To 1990 GMC Truck S15 Pickup
Family Code
GM7210

Description

Seat Covers in Neosupreme for 1982-1990 GMC Truck S15 Pickup - (F), 50/50 Bucket,W/Builtin Headrest,W/O Armrest, w/o lumbar knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.