Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 19821990 GMC Truck S15, CSC2KT15GM7210
Mfr # CSC2KT15GM7210
Zoro # G7259993
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 1982 To 1990 GMC Truck S15 Pickup
Family Code
GM7210
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT15GM7210
- Zoro #
- G7259993
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 1982 To 1990 GMC Truck S15 Pickup
- Color
- Kryptek Camo Neptune With Black Sides
- Family Code
- GM7210
Description
Seat Covers in Neosupreme for 1982-1990 GMC Truck S15 Pickup - (F), 50/50 Bucket,W/Builtin Headrest,W/O Armrest, w/o lumbar knob
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov