This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19831992 Volvo 740 Wagon, CSC2AWVO7122 CSC2AWVO7122

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 19831992 Volvo 740 Wagon, CSC2AWVO7122 (Discontinued)

Mfr # CSC2AWVO7122
Zoro # G7240341
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2AWVO7122
Zoro #
G7240341
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 1983 To 1992 Volvo 740 Wagon
Color
Wine with Black sides
Family Code
VO7122

Description

Seat Covers in Neosupreme for 1983-1992 Volvo 740 Wagon - (F), 50/50 Bukt,ONLY for models with headrests that are fully upholstered on the front AND back

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.