This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19831984 Porsche 944, CSC2A7PR5500 CSC2A7PR5500

Seat Covers in Neosupreme for 19831984 Porsche 944, CSC2A7PR5500 (Discontinued)

  • Mfr # CSC2A7PR5500
  • Zoro # G7249581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2A7PR5500
Zoro #
G7249581
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Red with Black sides
Seat Position
Front
For Use With
For 1983 To 1984 Porsche 944
Family Code
PR5500

Description

Seat Covers in Neosupreme for 1983-1984 Porsche 944 - (F), 50/50 front buckets w/integrated headrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.