This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19831987 Jaguar XJ Sedan, CSC2A3JA7014 CSC2A3JA7014

Seat Covers in Neosupreme for 19831987 Jaguar XJ Sedan, CSC2A3JA7014 (Discontinued)

  • Mfr # CSC2A3JA7014
  • Zoro # G7221399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A3JA7014
Zoro #
G7221399
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Gray with Black sides
Seat Position
Rear
For Use With
For 1983 To 1987 Jaguar XJ Sedan
Family Code
JA7014

Description

Seat Covers in Neosupreme for 1983-1987 Jaguar XJ Sedan - (R), Solid Bench, w/armrest, Not for Vanden Plas, Remove bottom w/11mm socket & phillips screwdriver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.